Shop All Headers & Wire Housings
Te Connectivity
10P MICRO MNL ASSY R/A SMT LF
Mfr # 4-794624-0
Zoro # G201043742
product price: $2.75
/ea
Sold in multiples of 5100 for $14,025.00
$14,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Nylon
- Height 8.11 mm
- Number of Rows 2
- Length 15.86 mm
- Width 6.86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-794624-0
- Zoro # G201043742
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.11 mm |
Length | 15.86 mm |
Width | 6.86 mm |
Max. Insulation Dia. | 1.52 mm |
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Header |
Material | High Temperature Nylon |
Number of Rows | 2 |
Color | Black |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 10 |
Max. Temp. | 105°C |
Current Rating | 5 A |
Hole Center to Center | 3 mm |
Contact Finish | Tin Plated |
Contact Type | Pin |
Contact Plating Thickness | 2.54 to 7.62 µm |
Terminal Finish | Matte Tin Plated |
Terminal Type | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54J)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 90A (6GNV6)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings