Shop All Headers & Wire Housings
Te Connectivity
10P JUNIOR-TIMER GH
Mfr # 962190-1
Zoro # G001044932
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Number of Rows 2
- Length 42.5 mm
- Height 0.496 in
- Width 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 962190-1
- Zoro # G001044932
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 42.5 mm |
Height | 0.496 in |
Width | 0.906 in |
Details
Material | Polyamide |
Number of Rows | 2 |
Features | Terminal Position Assurance |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 6 mm |
Number of Contacts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings