Shop All Headers & Wire Housings
Te Connectivity
1.0MM W T B RECPT 4POS HOUSING
Mfr # 1470364-4
Zoro # G900955988
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Width 0.1968 in
- Color White
- Height 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1470364-4
- Zoro # G900955988
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.1968 in |
Height | 2.8 mm |
Length | 7 mm |
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 28 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Color | White |
Application | Power, Signal |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Contact Type | Socket |
Max. Voltage | 50V AC/DC |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Hole Center to Center | 1 mm |
Current Rating | 1 A |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings