Shop All Cable Connectors
Te Connectivity
1052 3355 02 OSSM FLANGE JACK
Mfr # 1045598-1
Zoro # G401037312
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Solder and Braze-In
- Type Jack
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1045598-1
- Zoro # G401037312
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Solder and Braze-In |
Item | Connector Assembly |
Type | Jack |
Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511HV)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- IFM Wireable M23 connector (E10887)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- Te Connectivity Cable Connectors