Shop All PCB Connectors
Te Connectivity
100 RCPT SYSTEM 50 LEAD FREE
Mfr # 2-111196-4
Zoro # G801042077
product price: $21.99
/ea
Sold in multiples of 75 for $1,649.25
$1,649.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC
- Height 12.32 mm
- Color Black
- Material Thermoplastic
- Length 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-111196-4
- Zoro # G801042077
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 12.32 mm |
Length | 2.76 in |
Details
Item | Connector |
Max. Voltage | 30V AC |
Color | Black |
Material | Thermoplastic |
For Use With | Post Header Assembly |
Connection Material | Copper Alloy |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Contact Plating Thickness | 0.762 µm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 100 |
Connector Terminates To | Wire & Cable |
Current Rating | 0.5 A |
Contact Finish | Gold Plated |
Hole Center to Center | 1.27 mm |
Contact Type | Socket |
Number of Rows | 2 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 17.50A, 600V AC, Indicating (TCF17-1/2)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects