Shop All Headers & Wire Housings
Te Connectivity
100 50/50 GRID CABLE RECPT
Mfr # 1-104893-0
Zoro # G101040964
product price: $27.55
/ea
Sold in multiples of 14 for $385.70
$385.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 71.83 mm
- Height 15.94 mm
- Standards CSA LR7189; UL E28476
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-104893-0
- Zoro # G101040964
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Length | 71.83 mm |
Height | 15.94 mm |
Details
Item | Connector |
Number of Rows | 2 |
Standards | CSA LR7189; UL E28476 |
Material | Liquid Crystal Polymer |
For Use With | Post Header Assembly |
Color | Black |
Connection Material | Phosphor Bronze |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Bright Tin-Lead Plated |
Max. Temp. | 105°C |
Current Rating | 0.5 A |
Connector Type | Receptacle |
Number of Contacts | 100 |
Hole Center to Center | 1.27 mm |
Max. Voltage | 30V AC |
Contact Type | Socket |
Contact Plating Thickness | 0.762 µm |
Connector Terminates To | Wire & Cable |
Contact Finish | Gold Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings