Shop All Headers & Wire Housings
Te Connectivity
10 MODIV HSG COMP DR .100 POL
Mfr # 87631-5
Zoro # G700957694
product price: $1.25
/ea
Sold in multiples of 85 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC
- Height 6.1 mm
- Length 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87631-5
- Zoro # G700957694
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 6.1 mm |
Length | 12.7 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Material | Nylon |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Flame Retardant | Yes |
Connection Material | Beryllium Copper |
Standards | UL E28476; CSA LR7189 |
Terminal Type | Crimp |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 10 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Steel, SPST, NC, 1/8" NPT, 300-500 psi, Spade Terminals (100H-2-1-300/2500-4)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings