Shop All Headers & Wire Housings
Te Connectivity
10 LOCKING CLIP HSG DR MRKD
Mfr # 87133-5
Zoro # G800957273
Sold in multiples of 4000 for $9,160.00
$9,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 13.11 mm
- Standards UL E28476; CSA LR7189
- Features Stamped
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 87133-5
- Zoro # G800957273
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Length | 13.11 mm |
Height | 7.62 mm |
Details
Item | Connector |
Number of Rows | 2 |
Standards | UL E28476; CSA LR7189 |
Features | Stamped |
Color | Black |
Material | Glass-Filled Polyester |
Contact Type | Socket |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Terminal Type | Crimp |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKD020)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings