Shop All PCB Connectors
Te Connectivity
1.0 FPC ZIF V/T SMT 22P
Mfr # 2-1734248-2
Zoro # G101041381
product price: $1.25
/ea
Sold in multiples of 1000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Length 29.4 mm
- Color Black
- Max. Voltage 125V DC
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1734248-2
- Zoro # G101041381
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 29.4 mm |
Width | 0.181 in |
Height | 7.7 mm |
Details
Item | Connector |
Material | Polyamide |
Color | Black |
Max. Voltage | 125V DC |
Application | Signal |
Series | FPC |
Connection Material | Phosphor Bronze |
Number of Contacts | 22 |
Hole Center to Center | 1 mm |
Contact Plating Thickness | 0.025 µm |
Current Rating | 1 A |
Connector Type | Receptacle |
Contact Type | Socket |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Terminal Type | Surface Mount |
Connector Terminates To | Flexible Printed Circuit; Printed Circuit Board |
Number of Rows | 1 |
Max. Temp. | 85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (FRN-R-200)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- NOARK Overload 24.5-30A 3 Pole, 2 (RHU-10/2-30)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects