Shop All Pressure Sensors
Te Connectivity
1 Psia 316L Mv Ribbon Pressure Sensor
Mfr # 89-01KA-4R
Zoro # G805806910
original price:
$262.26
21% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Connection 1/4-18 NPT
- Electrical Connection Ribbon Cable
- Operating Temp. Range -40 to 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 89-01KA-4R
- Zoro # G805806910
- Country of Origin China
- Category Pressure Sensors
Details
Process Connection | 1/4-18 NPT |
Electrical Connection | Ribbon Cable |
Operating Temp. Range | -40 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6612FG)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- Te Connectivity Sensors