Shop All Headers & Wire Housings
Te Connectivity
1-794953-6
Mfr # 1-794953-6
Zoro # G501040748
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color Natural
- Length 34.8 mm
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-794953-6
- Zoro # G501040748
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 34.8 mm |
Height | 9.6 mm |
Width | 0.94 in |
Max. Insulation Dia. | 0.122 in |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
For Use With | Printed Circuit Board |
Features | Circuit Identification Feature |
Number of Contacts | 16 |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Max. Voltage | 600V AC |
Wire Type | Discrete |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- BATTERY TECHNOLOGY UPS Battery, Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G, 24V DC, 9 Ah (APCRBC124-SLA124)
- HARTING Removal Tool, Han D (09990000012)
- NVENT HOFFMAN Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A16128JFGQRR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings