Shop All Headers & Wire Housings
Te Connectivity
1-1971874-7
Mfr # 1-1971874-7
Zoro # G301041099
product price: $0.16
/ea
Sold in multiples of 596 for $95.36
$95.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Glass-Filled PBT
- Max. Voltage 600V AC/DC
- Max. Temp. 150°C
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971874-7
- Zoro # G301041099
- Country of Origin Germany
- Category Headers & Wire Housings
Details
Color | Natural |
Material | Glass-Filled PBT |
Max. Voltage | 600V AC/DC |
Max. Temp. | 150°C |
Hole Center to Center | 6 mm |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings