Shop All Headers & Wire Housings
Te Connectivity
09P UMNLII IN-LINE CAP HSG KIT
Mfr # 770028-1
Zoro # G300957445
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Universal MATE-N-LOK Connectors
- Number of Rows 3
- Application Power, Signal
- Features Panel Mount Feature
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770028-1
- Zoro # G300957445
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 21.46 mm |
Width | 20.32 mm |
Details
Item | Housing Kit |
For Use With | Standard Universal MATE-N-LOK Connectors |
Number of Rows | 3 |
Application | Power, Signal |
Features | Panel Mount Feature |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | White |
Terminal Type | Crimp |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 9 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 120°C |
Max. Voltage | 600V AC |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings