Shop All Headers & Wire Housings
Te Connectivity
09P UMNL PLUG HSG NATL GW
Mfr # 1586844-1
Zoro # G800955811
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 3
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1586844-1
- Zoro # G800955811
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 3 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Application | Power, Signal |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 9 |
Hole Center to Center | 6.35 mm |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings