Shop All Headers & Wire Housings
Te Connectivity
09P UMNL PLUG HSG BRN
Mfr # 1-480706-1
Zoro # G200955305
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 3
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-480706-1
- Zoro # G200955305
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Brown |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 3 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 6.35 mm |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Contact Type | Plug |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings