Shop All Wire Terminals
Te Connectivity
09P MTA156 SHRD HDR ASSY SQ SN
Mfr # 2-647123-9
Zoro # G300928452
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Pin Length (In.) 0.3 in
- Terminal Type Pin, Tab
- Features Shrouded Header
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-647123-9
- Zoro # G300928452
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.3 in |
Overall Length | 1.498 in |
Details
Insulation Color | Black |
Terminal Type | Pin, Tab |
Features | Shrouded Header |
Max. Temp. | 221 Degrees F |
Connection Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Item | Header |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (L100WS2M2)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5921)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- GARDNER BENDER Spiral Wrap Tubing 4 ft. Clear (FSP-AST2)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, 1/4" Stud, PK10 (902-413-10)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- Te Connectivity Wire Connectors & Disconnects