Shop All Wire Terminals
Te Connectivity
09P MTA156 POL HDR ASSY LF
Mfr # 3-644615-9
Zoro # G300928667
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Material Copper Alloy
- Connection Type Through Hole - Solder
- Pin Length (In.) 0.45 in
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644615-9
- Zoro # G300928667
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.45 in |
Overall Length | 1.399 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Connection Type | Through Hole - Solder |
Terminal Type | Tab |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Features | Backwall/Post Interruptions; Unshrouded Header |
Standards | UL, CSA Listed |
Item | Header |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- HALEX Bushing Conduit Insul 2-1/2 In (75225)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69947)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- Te Connectivity Wire Connectors & Disconnects