Shop All Wire Terminals
Te Connectivity
09P MTA156 HDR SQ STR SN SPCL
Mfr # 641936-1
Zoro # G200927760
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Terminal Type Pin, Tab
- Max. Voltage 600V AC
- Pin Length (In.) 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641936-1
- Zoro # G200927760
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 35.66 mm |
Details
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin, Tab |
Max. Voltage | 600V AC |
Connection Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Item | Header |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Aluminum (865794)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RB14-8FL)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- Te Connectivity Wire Connectors & Disconnects