Shop All Wire Terminals
Te Connectivity
09P MTA156 HDR ASSY SQ R/A
Mfr # 640385-9
Zoro # G500927774
product price: $1.35
/ea
Sold in multiples of 1000 for $1,350.00
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Pin Length (In.) 0.39 in
- Terminal Type Tab
- Connection Type Through Hole - Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640385-9
- Zoro # G500927774
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.39 in |
Overall Length | 1.404 in |
Details
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Terminal Type | Tab |
Connection Type | Through Hole - Solder |
Max. Voltage | 600V AC |
Item | Header |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Right Angle |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- ANCOR 16-14 AWG - #10 Nylon Ring Terminal - 25-Pack (210213)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- Te Connectivity Wire Terminals