Shop All Wire Terminals
Te Connectivity
09P MTA156 CONN ASSY 18AWG LF
Mfr # 3-644860-9
Zoro # G500928085
Sold in multiples of 55 for $85.25
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 0.9 mm²
- Insulation Color Black
- Wire Type Discrete Wire, Stranded
- Max. Voltage 600V AC
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-644860-9
- Zoro # G500928085
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.084 in |
Details
Wire Range | 0.8 to 0.9 mm² |
Insulation Color | Black |
Wire Type | Discrete Wire, Stranded |
Max. Voltage | 600V AC |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Terminal Type | Closed End Receptacle |
Item | Connector |
Max. Temp. | 221 Degrees F |
Application | Power, Wire and Cable, Power |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- Te Connectivity Wire Terminals