Shop All Wire Terminals
Te Connectivity
09P MTA100 HDR ASY FL/STR 15AU
Mfr # 641126-9
Zoro # G000927656
product price: $2.55
/ea
Sold in multiples of 60 for $153.00
$153.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Max. Voltage 250V AC
- Pin Length (In.) 0.295 in
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641126-9
- Zoro # G000927656
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.2 in |
Details
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Item | Connector |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Terminal Type | Straight Pin |
Features | Unshrouded Header |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006G)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 32A (783Y01)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- Te Connectivity Wire Connectors & Disconnects