Shop All Wire Terminals
Te Connectivity
09P MTA100 HDR ASSY SM FL LF
Mfr # 3-647166-9
Zoro # G100928768
product price: $2.55
/ea
Sold in multiples of 2000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Terminal Type Straight Pin
- Max. Voltage 250V AC
- Pin Length (In.) 0.29 in
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647166-9
- Zoro # G100928768
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Terminal Type | Straight Pin |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Item | Connector |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Application | Signal, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- Te Connectivity Wire Terminals