Shop All Wire Terminals
Te Connectivity
09P MTA100 CONN ASSY F/T RED
Mfr # 3-640620-9
Zoro # G200928750
product price: $1.89
/ea
Sold in multiples of 40 for $75.60
$75.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Overall Length 0.2 in
- Standards UL, CSA Listed
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640620-9
- Zoro # G200928750
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.2 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Item | Connector |
Terminal Type | Feed Through Receptacle |
Max. Voltage | 250V AC |
Application | Signal, Wire and Cable |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- Te Connectivity Wire Terminals