Shop All Wire Terminals
Te Connectivity
09P MTA100 CONN ASSY BLK LF
Mfr # 3-644578-9
Zoro # G900928739
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Black
- Terminal Type Feed Through Receptacle
- Features Strain Relief
- Overall Length 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644578-9
- Zoro # G900928739
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.2 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Black |
Item | Connector |
Terminal Type | Feed Through Receptacle |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Wire Type | Discrete Wire, Stranded |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK50 (24C867)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (B14-8FL)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 1 By 4 (ISPTRC48)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- Te Connectivity Wire Connectors & Disconnects