Shop All Wire Terminals
Te Connectivity
09P MTA100 CONN ASSY 22AWG RED
Mfr # 3-640440-9
Zoro # G100928010
product price: $1.75
/ea
Sold in multiples of 55 for $96.25
$96.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Max. Temp. 221 Degrees F
- Wire Type Discrete Wire, Stranded
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640440-9
- Zoro # G100928010
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.2 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Max. Temp. | 221 Degrees F |
Wire Type | Discrete Wire, Stranded |
Max. Voltage | 250V AC |
Terminal Type | Closed End Receptacle |
Connection Material | Copper Alloy |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- Te Connectivity Wire Terminals