Shop All Headers & Wire Housings
Te Connectivity
09P MR II PLUG HSG V0 RED
Mfr # 1-640521-0
Zoro # G000955352
Sold in multiples of 30 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Color Red
- Max. Voltage 250V AC
- Standards CSA Certified; UL E28476; UL Recognized
- Height 12.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640521-0
- Zoro # G000955352
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 12.95 mm |
Length | 0.84 in |
Width | 0.84 in |
Max. Insulation Dia. | 0.115 in |
Details
Item | Housing |
Number of Rows | 3 |
Color | Red |
Max. Voltage | 250V AC |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Max. Temp. | 105°C |
Number of Contacts | 9 |
Hole Center to Center | 4.19 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SQUARE D Panelboard Cover, Flush (NC38F)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings