Shop All Headers & Wire Housings
Te Connectivity
09P .140 MNL CAP BLK HT
Mfr # 794683-1
Zoro # G401044495
product price: $1.19
/ea
Sold in multiples of 5600 for $6,664.00
$6,664.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Length 23.11 mm
- Material Nylon
- Application Power, Signal
- Height 28.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794683-1
- Zoro # G401044495
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 23.11 mm |
Height | 28.7 mm |
Width | 23.11 mm |
Details
Item | Housing |
Number of Rows | 3 |
Material | Nylon |
Application | Power, Signal |
Color | Black |
Hole Center to Center | 6.1 mm |
Max. Voltage | 250V AC |
Number of Contacts | 9 |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings