Shop All Headers & Wire Housings
Te Connectivity
09P .093 COMM P&S RECPT HSG
Mfr # 770092-1
Zoro # G000957349
product price: $0.68
/ea
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Number of Contacts 9
- Color Natural
- Length 25.4 mm
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770092-1
- Zoro # G000957349
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 25.4 mm |
Width | 16.129 mm |
Height | 16.891 mm |
Details
Item | Housing |
Number of Rows | 3 |
Number of Contacts | 9 |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Material | Nylon |
For Use With | Plug Housing |
Max. Voltage | 250V AC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Hole Center to Center | 5.03 mm |
Terminal Type | Crimp |
Contact Type | Socket |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLAGE WROUGHT IRON Village Wrought Iron ES-45 Star Switch Cover (ES-45)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings