Shop All Headers & Wire Housings
Te Connectivity
09P .093 COMM P&S PLUG
Mfr # 770096-1
Zoro # G001044413
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Application Power, Signal
- Width 18.67 mm
- Standards CSA Certified; UL E28476; UL Recognized
- Length 24.64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770096-1
- Zoro # G001044413
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 18.67 mm |
Length | 24.64 mm |
Height | 19.56 mm |
Details
Item | Housing |
Number of Rows | 3 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Natural |
For Use With | Receptacle Housing |
Material | Nylon |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Contact Type | Pin |
Hole Center to Center | 5.03 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 9 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 3R, 7, 9 NEMA Rating, 1 Poles (SMFFR1)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings