Shop All PCB Connectors
Te Connectivity
095-0573-1042=MCJM1A-48P4A7-8.0
Mfr # 6-1532160-7
Zoro # G001042693
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- Number of Contacts 48
- Contact Type Pin
- Material Polyphenylene Sulfide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1532160-7
- Zoro # G001042693
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Connector Type | Receptacle |
Number of Contacts | 48 |
Contact Type | Pin |
Material | Polyphenylene Sulfide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors