Shop All Communication Cables
Te Connectivity
094-9406-7011=Mck-C2-P-25Sst2
Mfr # 3-1532016-2
Zoro # G305995503
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Finish Yellow Chromate
- Number of Positions 25
- Shell Plating Material Cadmium
- Housing Material Polyphenylene Sulfide (PPS)
- Contact Mating Area Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1532016-2
- Zoro # G305995503
- Country of Origin Mexico
- Category Communication Cables
Details
Shell Plating Finish | Yellow Chromate |
Number of Positions | 25 |
Shell Plating Material | Cadmium |
Housing Material | Polyphenylene Sulfide (PPS) |
Contact Mating Area Plating Material | Gold |
Connector Style | Receptacle |
Contact Mating Area Plating Thickness | 50 µin |
Product Type | Connector |
Contact Type | Socket |
Preloaded | Yes |
Mounting Hardware | Jackpost Assembly |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Te Connectivity Communication Cables