Shop All Communication Cables
Te Connectivity
094-0216-2007=Mck-N1-Rm-15S6Q9-18.0
Mfr # 2-1532231-0
Zoro # G805995546
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Material Cadmium
- Connector Style Receptacle
- Contact Base Material Beryllium Copper
- Connector & Contact Terminates To Printed Circuit Board
- Mounting Hardware Jackscrew - Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1532231-0
- Zoro # G805995546
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Lead Length | 18 in |
Details
Shell Plating Material | Cadmium |
Connector Style | Receptacle |
Contact Base Material | Beryllium Copper |
Connector & Contact Terminates To | Printed Circuit Board |
Mounting Hardware | Jackscrew - Low Profile |
Product Type | Connector |
Wire Type | Stranded |
Contact Type | Socket |
Number of Positions | 25 |
Contact Mating Area Plating Material | Gold |
Preloaded | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 (1708PK)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- Te Connectivity Communication Cables