Shop All Wire Terminals
Te Connectivity
.093 COMM P&S PIN 14-20 PTPBR
Mfr # 770530-1
Zoro # G100954057
product price: $0.09
/ea
Sold in multiples of 3750 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Max. Temp. 221 Degrees F
- Wire Type Stranded, Discrete Wire
- Connection Material Brass
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770530-1
- Zoro # G100954057
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 20 to 14 AWG |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Connection Material | Brass |
Terminal Type | Pin |
Connection Type | Locking Lance, Crimp |
Item | Contact |
Max. Voltage | 600V AC, 250V AC |
Application | Power, Wire and Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.16 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-30P WT (HBL2625)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- Te Connectivity Wire Terminals