Shop All PCB Connectors
Te Connectivity
09 RCPT SP/MS STD
Mfr # 5745183-2
Zoro # G301042607
product price: $9.79
/ea
Sold in multiples of 17 for $166.43
$166.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Glass-Filled Nylon, Glass-Filled PBT
- Color Black
- Finish Tin Plated
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5745183-2
- Zoro # G301042607
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Material | Glass-Filled Nylon, Glass-Filled PBT |
Color | Black |
Finish | Tin Plated |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.77 mm |
Connector Type | Receptacle |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Number of Contacts | 9 |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Contact Finish | Gold Flash |
Number of Rows | 2 |
Current Rating | 6 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK (HBL2810)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors