Shop All PCB Connectors
Te Connectivity
09 RCPT SP/FMS (RET SL)
Mfr # 5750678-1
Zoro # G301044120
product price: $10.25
/ea
Sold in multiples of 17 for $174.25
$174.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Finish Tin Plated
- Material PBT
- Connector Terminates To Printed Circuit Board
- Hole Center to Center 2.74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5750678-1
- Zoro # G301044120
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Finish | Tin Plated |
Material | PBT |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2.74 mm |
Number of Contacts | 9 |
Connector Type | Receptacle |
Connection Material | Phosphor Bronze |
Contact Plating Thickness | 30 µin |
Contact Finish | Gold Plated |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Current Rating | 6 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3684)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors