Shop All PCB Connectors
Te Connectivity
09 RCPT SP/FMS INSRT
Mfr # 5747150-8
Zoro # G301042546
product price: $6.85
/ea
Sold in multiples of 17 for $116.45
$116.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Finish Tin Plated
- Material Polyester
- Color Black
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5747150-8
- Zoro # G301042546
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Finish | Tin Plated |
Material | Polyester |
Color | Black |
Flammability Rating | UL 94 V-0 |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.74 mm |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Connector Type | Receptacle |
Contact Plating Thickness | 30 µin |
Current Rating | 6 A |
Number of Contacts | 9 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- HYDROMAXX 1.25"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114025F)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects