Shop All PCB Connectors
Te Connectivity
09 PLUG SP/FMS SCRLK
Mfr # 1-5747871-3
Zoro # G501040328
product price: $7.85
/ea
Sold in multiples of 17 for $133.45
$133.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color Black
- Application Signal
- Features With Grounding Indents
- Standards UL E28476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-5747871-3
- Zoro # G501040328
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Material | Thermoplastic |
Color | Black |
Application | Signal |
Features | With Grounding Indents |
Standards | UL E28476 |
Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Connection Material | Brass |
Number of Rows | 2 |
Current Rating | 6 A |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 105°C |
Contact Finish | Gold Flash |
Connector Type | Plug |
Hole Center to Center | 2.74 mm |
Terminal Finish | Tin Plated |
Number of Contacts | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects