Shop All Headers & Wire Housings
Te Connectivity
09 MTE RCPT HSG SR PLAIN .100
Mfr # 103688-8
Zoro # G700955652
product price: $1.49
/ea
Sold in multiples of 8500 for $12,665.00
$12,665.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V AC
- Height 0.25 mm
- Length 2.28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103688-8
- Zoro # G700955652
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 0.25 mm |
Length | 2.28 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Connector Type | Receptacle |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
For Use With | Crimp Snap-In Contacts |
Material | Thermoplastic |
Connection Material | Phosphor Bronze |
Number of Contacts | 9 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings