Shop All Wire Connectors
Te Connectivity
09 MTE HDR SRST LATCH W/HLDWN
Mfr # 103908-8
Zoro # G700937788
product price: $2.59
/ea
Sold in multiples of 42 for $108.78
$108.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13.59 mm
- Length 25.4 mm
- Standards UL E28476; CSA LR7189
- Features Shrouded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103908-8
- Zoro # G700937788
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 13.59 mm |
Length | 25.4 mm |
Details
Color | Black |
Standards | UL E28476; CSA LR7189 |
Features | Shrouded |
For Use With | Receptacle Housing Assembly |
Max. Temp. | 105°C |
Material | Thermoplastic |
Connection Material | Brass |
Hole Center to Center | 2.54 mm |
Item | PCB Mount Header |
Terminal Type | Insulation Displacement Crimp |
Number of Rows | 1 |
Contact Type | Pin |
Current Rating | 3 A |
Contact Finish | Gold Plated |
Number of Contacts | 9 |
Contact Plating Thickness | 30 µin |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Matte Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- Te Connectivity Wire Connectors & Disconnects