Shop All PCB Connectors
Te Connectivity
09 MSFL RCPT RA 318 (SL FM BL)
Mfr # 5747844-5
Zoro # G901044018
product price: $3.75
/ea
Sold in multiples of 30 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Color Black
- Features With Grounding Straps
- Material Thermoplastic
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5747844-5
- Zoro # G901044018
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Color | Black |
Features | With Grounding Straps |
Material | Thermoplastic |
Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.74 mm |
Current Rating | 6 A |
Contact Finish | Gold Flash |
Number of Contacts | 9 |
Connector Type | Receptacle |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Number of Rows | 2 |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors