Shop All PCB Connectors
Te Connectivity
09 MSFL PLUG RA 590 (IN FM BL)
Mfr # 5747832-4
Zoro # G101043613
product price: $7.45
/ea
Sold in multiples of 17 for $126.65
$126.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon, Glass-Filled Polyester
- Color Black
- Application Signal
- Features With Grounding Indents and Grounding Straps
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5747832-4
- Zoro # G101043613
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Material | Glass-Filled Nylon, Glass-Filled Polyester |
Color | Black |
Application | Signal |
Features | With Grounding Indents and Grounding Straps |
Finish | Tin Plated |
Current Rating | 6 A |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2.74 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 9 |
Max. Temp. | 105°C |
Connection Material | Brass |
Connector Type | Plug |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Contact Plating Thickness | 30 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors