Shop All Headers & Wire Housings
Te Connectivity
08P UMNL PLUG HSG V2 NATL
Mfr # 640586-1
Zoro # G800957693
Sold in multiples of 75 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 1
- Length 52.07 mm
- Width 14.73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640586-1
- Zoro # G800957693
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 52.07 mm |
Width | 14.73 mm |
Details
Item | Housing |
Color | Natural |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 1 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Receptacle (8450)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings