Shop All Wire Terminals
Te Connectivity
08P MTA156 HDR ASSY RN STR F/L
Mfr # 644753-8
Zoro # G300927837
Sold in multiples of 150 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Pin Length (In.) 0.4 in
- Connection Type Through Hole - Solder
- Features Unshrouded Header
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 644753-8
- Zoro # G300927837
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 1.248 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Features | Unshrouded Header |
Item | Header |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- GROTE Toggle Switch Guard (82-2108)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- Te Connectivity Wire Connectors & Disconnects