Shop All Wire Terminals
Te Connectivity
08P MTA156 CONN ASSY 26AWG LF
Mfr # 3-640595-8
Zoro # G000928196
product price: $0.77
/ea
Sold in multiples of 150 for $115.50
$115.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Overall Length 1.404 in
- Max. Voltage 600V AC
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640595-8
- Zoro # G000928196
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.404 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Terminal Type | Feed Through Receptacle |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Application | Power, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- Te Connectivity Wire Connectors & Disconnects