Shop All Wire Terminals
Te Connectivity
08P MTA156 CONN ASSY 18AWG LF
Mfr # 3-644860-8
Zoro # G800928037
product price: $1.39
/ea
Sold in multiples of 60 for $83.40
$83.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 0.9 mm²
- Insulation Color Black
- Wire Type Stranded, Discrete Wire
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644860-8
- Zoro # G800928037
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.4 in |
Details
Wire Range | 0.8 to 0.9 mm² |
Insulation Color | Black |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Item | Connector |
Max. Temp. | 221 Degrees F |
Terminal Type | Closed End Receptacle |
Standards | UL, CSA Listed |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Voltage | 600V AC |
Application | Power, Wire and Cable, Power |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cable Tie Assortment, PK25 (RPCT-25A)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- Te Connectivity Wire Connectors & Disconnects