Shop All Wire Terminals
Te Connectivity
08P MTA100 HDR ASY FL/STR 15AU
Mfr # 641126-8
Zoro # G000927809
product price: $2.65
/ea
Sold in multiples of 65 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
- Features Unshrouded Header
- Pin Length (In.) 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641126-8
- Zoro # G000927809
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.9 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Connection Type | Through Hole - Solder |
Item | Connector |
Terminal Type | Straight Pin |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI78110)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- SCHNEIDER ELECTRIC Non-Fusible Disconnect Switch, 690V AC (VLS3P100D2)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- GARDNER BENDER Terminal Ring 12-10Awg No10 (20-106)
- Q2 PRODUCTS VINYL TERMINAL 150 PIECE KIT (VIKIT150)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- Te Connectivity Wire Connectors & Disconnects