Shop All Wire Terminals
Te Connectivity
08P MTA100 CONN ASSY W/TABS LF
Mfr # 3-647480-8
Zoro # G100928676
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Connection Material Copper Alloy
- Features Strain Relief
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647480-8
- Zoro # G100928676
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Connection Material | Copper Alloy |
Features | Strain Relief |
Item | Connector |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Wire Type | Discrete Wire, Stranded |
Terminal Type | Feed Through Receptacle |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- Te Connectivity Wire Terminals