Shop All Wire Terminals
Te Connectivity
08P MTA100 CONN ASSY RED LF
Mfr # 3-641190-8
Zoro # G900928074
product price: $3.55
/ea
Sold in multiples of 500 for $1,775.00
$1,775.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Standards UL, CSA Listed
- Wire Type Discrete Wire, Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641190-8
- Zoro # G900928074
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.9 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Standards | UL, CSA Listed |
Wire Type | Discrete Wire, Stranded |
Max. Temp. | 221 Degrees F |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Features | Strain Relief |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- JANDORF Term Spade Vinyl Ins .25 Stud 60847 (3400439)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- Te Connectivity Wire Terminals