Shop All Wire Terminals
Te Connectivity
08P MTA100 CONN ASSY POL RIB
Mfr # 3-643816-8
Zoro # G800928457
product price: $0.80
/ea
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.08 to 0.09 mm²
- Insulation Color Green
- Terminal Type Closed End Receptacle
- Overall Length 22.86 mm
- Wire Type Discrete Wire, Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643816-8
- Zoro # G800928457
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 22.86 mm |
Details
Wire Range | 0.08 to 0.09 mm² |
Insulation Color | Green |
Terminal Type | Closed End Receptacle |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Item | Connector |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- GARDNER BENDER Terminal Ring 12-10Awg No10 (20-106)
- Te Connectivity Wire Terminals