Shop All Wire Terminals
Te Connectivity
08P MTA100 CONN ASSY ON TAPE
Mfr # 4-644511-8
Zoro # G900928722
Sold in multiples of 1200 for $744.00
$744.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Wire Type Stranded, Discrete Wire
- Overall Length 0.9 in
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-644511-8
- Zoro # G900928722
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.9 in |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Wire Type | Stranded, Discrete Wire |
Item | Connector |
Max. Voltage | 250V AC |
Terminal Type | Closed End Receptacle |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (B14-516)
- Te Connectivity Wire Connectors & Disconnects